Tapered roller bearing Timken 44162/44348, Outer diameter: 88.501 mm | Inner diameter: 41.275 mm | Width: 23.698 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:44162/44348
Rubix:104A7298
EAN:0053893780351


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 88.501 mm |
| Width | 23.698 mm |
Documents
Product details : TIMKEN 44162-99403 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 88.501 mm |
| Width | 23.698 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | 44000 |
| Material | carbon-chromium bearing steel (type 52100, astm a295) |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Standard | ABMA (BEARING NUMBERING SYSTEM IN INCHES) |
| Basic static load, radial - C0r | 88600 N |
| Basic dynamic load, radial - Cr | 99800 N |
Show UNSPSC/ECL@SS
£ 102.98 excl. VAT
/ Each
£ 123.58 incl. VAT
- Delivery usually within ( 7 ) days