Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 15115-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 15115/15245
Tapered roller bearing Timken
References
timken:
15115/15245
rubix:
397A4346
ean:
0053893708591
Product details
Technical specifications
Product details : TIMKEN 15115-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.95
excl. VAT
/
Each
£
50.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken LM 249747NW/LM249710CD
Tapered roller bearing Timken 3919RB-90077, Outer diameter: 112.713 mm | Inner diameter: 60.325 mm | Width: 11.113 mm
Tapered roller bearing Timken 42381/42587
Tapered roller bearing Timken 537X, Inner diameter: 50.8 mm
Tapered roller bearing Timken 452A
Tapered roller bearing Timken 575-90017, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 82.55 mm
Tapered roller bearing SNR 32006A, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing Timken 6279/6220
Tapered roller bearing Timken 36620-30000, Outer diameter: 193.802 mm | Inner diameter: 174.244 mm | Width: 23.114 mm
Tapered roller bearing NSK 32319J, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 71.5 mm
Tapered roller bearing NSK 33112J
Tapered roller bearing Timken 53176, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.96 mm
Tapered roller bearing FAG 32926, Outer diameter: 180 mm | Inner diameter: 130 mm | Width: 25 mm
Tapered roller bearing NTN 30322U, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 54.5 mm
Tapered roller bearing Timken 18620B, Outer diameter: 79.375 mm | Width: 13.495 mm