Tapered roller bearing NTN 4T-6277/6220, Outer diameter: 127 mm | Inner diameter: 44.45 mm | Width: 50.8 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-6277/6220
Rubix:204A7800
EAN:4547359923841




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 50.8 mm |
Product details : NTN 4T-6277/6220 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 50.8 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 156.22 excl. VAT
/ Each
£ 187.46 incl. VAT
- Usually arrives within 14 working days