Tapered roller bearing NSK 33209J, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 32 mm
NSK Single Row Tapered Roller Bearings
See technical informationReferences
NSK:33209J
Rubix:216A9773
Manufacturer :33209J N
EAN:00029176024016

Product details : NSK 33209J METRIC TAPER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 38.87 excl. VAT
/ Each
£ 46.64 incl. VAT
- Usually arrives within 14 working days
