Tapered roller bearing NTN 4T-28150/28300, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 20.638 mm
NTN - Tapered Roller Bearing - 4T-28150/28300
See technical informationReferences
NTN:4T-28150/28300
Rubix:204A7209
EAN:4547359660586




Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 20.638 mm |
Product details : NTN 4T-28150/28300 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76,2x76,2x20,638 mm |
|---|---|
| Logistic Weight | 416 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 76.2 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 55500 N |
Show UNSPSC/ECL@SS
£ 31.76 excl. VAT
/ Each
£ 38.11 incl. VAT
- Usually arrives within 14 working days