Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HM212047/HM212010 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HM212047/HM212010, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.1 mm
Tapered roller bearing NTN
References
ntn:
4T-HM212047/HM212010
rubix:
394A7163
ean:
4547359784169
Technical specifications
Inner diameter
63.5
mm
Outer diameter
122.238
mm
Width
38.1
mm
Product details
Technical specifications
Product details : NTN 4T-HM212047/HM212010 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
122.238
mm
Width
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.73
excl. VAT
/
Each
£
51.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 71425-90021, Outer diameter: 190.5 mm | Inner diameter: 107.95 mm | Width: 106.426 mm
Tapered roller bearing Timken 27687-30000, Outer diameter: 104.521 mm | Inner diameter: 82.55 mm | Width: 25.4 mm
Tapered roller bearing Timken LM 29700LA-90029
Tapered roller bearing Timken 350A/352
Tapered roller bearing Timken A2126, Outer diameter: 31.991 mm | Inner diameter: 7.937 mm | Width: 10.008 mm
Tapered roller bearing Timken 67388-90225, Outer diameter: 196.85 mm | Inner diameter: 127 mm | Width: 92.202 mm
Tapered roller bearing Timken 387S-902B6, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 49.276 mm
Tapered roller bearing NTN 4T-09081, Outer diameter: 32.5 mm | Inner diameter: 20.625 mm | Width: 21.539 mm
Tapered roller bearing NSK 30209J, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 20.75 mm
Tapered roller bearing Timken 95512-902A1, Outer diameter: 234.95 mm | Inner diameter: 130.048 mm | Width: 143.002 mm
Tapered roller bearing Timken H238110, Outer diameter: 311.15 mm | Width: 65.088 mm
Tapered roller bearing Timken 67390TD, Inner diameter: 133.35 mm
Tapered roller bearing FAG 31316-XL-DF-A120-160, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 85 mm
Tapered roller bearing Timken 11300, Outer diameter: 76.2 mm | Width: 14.288 mm
Tapered roller bearing Timken 98335-90063, Outer diameter: 200.152 mm | Inner diameter: 85.09 mm | Width: 115.824 mm