Tapered roller bearing Timken 95512-902A1, Outer diameter: 234.95 mm | Inner diameter: 130.05 mm | Width: 142.88 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:95512-902A1
Rubix:396A3446
EAN:0053893393407


Technical specifications
| Inner diameter | 130.05 mm |
|---|---|
| Outer diameter | 234.95 mm |
| Width | 142.88 mm |
Product details : TIMKEN 95512-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143,002x234,95x234,95 mm |
|---|---|
| Logistic Weight | 24810 g |
| Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
| Inner diameter | 130.05 mm |
| Outer diameter | 234.95 mm |
| Width | 142.88 mm |
| Bearing Clearance | cn |
| Weight | 24.79 kg |
| Series | 95000 |
| Cage | steel |
| Total bearing width | 142.88 mm |
| Basic static load, radial - C0r | 931000 N |
| Basic dynamic load, radial - Cr | 629000 N |
Show UNSPSC/ECL@SS
£ 11,813.45 excl. VAT
/ Each
£ 14,176.14 incl. VAT
- Usually arrives within 14 working days