Tapered roller bearing Timken 98335-90063, Outer diameter: 200.025 mm | Inner diameter: 85.001 mm | Width: 115.888 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:98335-90063
Rubix:397A8826
EAN:0053893457611


Technical specifications
| Inner diameter | 85.001 mm |
|---|---|
| Outer diameter | 200.025 mm |
| Width | 115.888 mm |
Product details : TIMKEN 98335-90063 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115,824x200,152x200,152 mm |
|---|---|
| Logistic Weight | 16885 g |
| Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
| Inner diameter | 85.001 mm |
| Outer diameter | 200.025 mm |
| Width | 115.888 mm |
| Bearing Clearance | cn |
| Weight | 16.187 kg |
| Series | tdo (tapered double outer) |
| Basic static load, radial - C0r | 519000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 3,007.76 excl. VAT
/ Each
£ 3,609.31 incl. VAT
- Usually arrives within 14 working days