Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-09074/09196 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-09074/09196, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 23.02 mm
Tapered roller bearing NTN
References
ntn:
4T-09074/09196
rubix:
204A6943
ean:
4547359752960
Technical specifications
Inner diameter
19.05
mm
Outer diameter
49.225
mm
Width
23.02
mm
Product details
Technical specifications
Product details : NTN 4T-09074/09196 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
19.05
mm
Outer diameter
49.225
mm
Width
23.02
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.74
excl. VAT
/
Each
£
18.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-46790, Outer diameter: 197.5 mm | Inner diameter: 165.1 mm | Width: 39.688 mm
Tapered roller bearing Timken 537/532X
Tapered roller bearing Timken 28921-30000, Outer diameter: 100 mm | Inner diameter: 84.074 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-HM218248/HM218210, Outer diameter: 146.975 mm | Inner diameter: 89.974 mm | Width: 40 mm
Tapered roller bearing Timken 3192/3120
Tapered roller bearing Timken H715345/H715311, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-3820, Outer diameter: 85.725 mm | Inner diameter: 79.125 mm | Width: 23.812 mm
Tapered roller bearing Timken LM501349/LM501310, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 19.558 mm
Tapered roller bearing Timken 898/892, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 57.15 mm
Tapered roller bearing Timken 81593
Tapered roller bearing Timken 34300, Outer diameter: 121.44 mm | Inner diameter: 76.2 mm | Width: 24.61 mm
Tapered roller bearing NTN 4T-09074/09195, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 19.845 mm
Tapered roller bearing SKF 32040 X, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 73.11 mm
Tapered roller bearing NTN 4T-98400/98788, Outer diameter: 200 mm | Inner diameter: 101.6 mm | Width: 52.761 mm
Tapered roller bearing Timken JM207049/JM207010, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 29 mm