NTN - Tapered Roller Bearing - 4T-HM218248/HM218210
Inner diameter | 89.974 mm |
---|---|
Outer diameter | 146.975 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 147x147x40 mm |
---|---|
Logistic Weight | 2584 g |
Inner diameter | 89.974 mm |
Outer diameter | 146.975 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 227000 N |
Usually arrives within 14 working days