Timken Tapered Roller Bearing 34300
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 121.44 mm |
Width | 24.61 mm |
Logistics dimensions (L x W x H) | 23,012x98,044x98,044 mm |
---|---|
Logistic Weight | 607 g |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
Package weight | 606,9 g |
Inner diameter | 76.2 mm |
Outer diameter | 121.44 mm |
Width | 24.61 mm |
Bearing Clearance | cn |
Series | 34300 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days