Roller bearing Tapered radial Single row - metric standard
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 73.11 mm |
Logistics dimensions (L x W x H) | 73,11x310x310 mm |
---|---|
Logistic Weight | 18593 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 73.11 mm |
Bearing Clearance | CN |
Series | 320X |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1400 rpm |
Limit speed | 1900 rpm |
Total bearing width | 70 mm |
Basic static load, radial - C0r | 1370 N |
Basic dynamic load, radial - Cr | 800 N |
Usually arrives within 14 working days