Tapered roller bearing Timken H715345/H715311, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationSee documentsReferences
Timken:H715345/H715311
Rubix:100A2106
EAN:0053893662336




Technical specifications
| Inner diameter | 71.438 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
Documents
Product details : TIMKEN H715345-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,038x136,525x136,525 mm |
|---|---|
| Logistic Weight | 2882 g |
| Packaged dimensions (D x W x H) | 52,4256x149,3012x149,3012 mm |
| Inner diameter | 71.438 mm |
| Outer diameter | 136.525 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 3.1 kg |
| Series | h715300 |
| Material | steel |
| Cage | steel |
| Reference speed | 2600 rpm |
| Limit speed | 3500 rpm |
| Total bearing width | 46.038 mm |
| Standard | ABMA (INCH SYSTEM) |
| Basic static load, radial - C0r | 405000 N |
| Basic dynamic load, radial - Cr | 82700 N |
Show UNSPSC/ECL@SS
£ 295.54 excl. VAT
/ Each
£ 354.65 incl. VAT
- Delivery usually within ( 7 ) days