Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-15101/15250X TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-15101/15250X, Outer diameter: 63.5 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing NTN
References
ntn:
4T-15101/15250X
rubix:
394A7233
ean:
4547359784589
Technical specifications
Inner diameter
25.4
mm
Outer diameter
63.5
mm
Width
20.638
mm
Product details
Technical specifications
Product details : NTN 4T-15101/15250X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
63.5
mm
Width
20.638
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.02
excl. VAT
/
Each
£
20.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 662, Inner diameter: 80.962 mm
Tapered roller bearing NTN 32324U, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing Timken 95475-902A4, Outer diameter: 234.95 mm | Inner diameter: 120.65 mm | Width: 143.002 mm
Tapered roller bearing SKF 32224T146 J2/DB31C210, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 146 mm
Tapered roller bearing Timken 527/522
Tapered roller bearing Timken 36691/36620
Tapered roller bearing Timken 18204X, Outer diameter: 85 mm | Inner diameter: 51.999 mm | Width: 18.263 mm
Tapered roller bearing Timken 3822RB-90031, Outer diameter: 88.108 mm | Inner diameter: 66.789 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-772, Outer diameter: 180.975 mm | Inner diameter: 82.55 mm | Width: 38.1 mm
Tapered roller bearing Timken 39520-20024, Outer diameter: 112.712 mm | Inner diameter: 95.616 mm | Width: 23.812 mm
Tapered roller bearing Timken HH224340-90073, Outer diameter: 212.852 mm | Inner diameter: 107.95 mm | Width: 143.002 mm
Tapered roller bearing FAG 32960-XL, Outer diameter: 420 mm | Inner diameter: 300 mm | Width: 57 mm
Tapered roller bearing NTN EE526130/526190
Tapered roller bearing Timken 48393-90029, Outer diameter: 190.5 mm | Inner diameter: 136.652 mm | Width: 85.852 mm
Tapered roller bearing Timken HH224346NA, Inner diameter: 114.3 mm