Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SKF MATCHED PR & SPACER 32224T146J2/DB31C210
Tapered roller bearing SKF 32224T146 J2/DB31C210, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 146 mm
Tapered Roller Bearing
References
skf:
32224T146 J2/DB31C210
rubix:
105A8007
ean:
7316570085600
Technical specifications
Inner diameter
120
mm
Outer diameter
215
mm
Width
146
mm
See all Specifications
Product details
Technical specifications
Product details : SKF MATCHED PR & SPACER 32224T146J2/DB31C210
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
Logistic Weight
20084
g
Inner diameter
120
mm
Outer diameter
215
mm
Width
146
mm
Bearing Clearance
C2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,561.59
excl. VAT
/
Each
£
3,073.91
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SKF 31312/CL7C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing Timken 14139, Outer diameter: 69 mm | Inner diameter: 34.976 mm | Width: 19.75 mm
Tapered roller bearing Timken 358X/354X
Tapered roller bearing NTN 4T-LM78349/LM78310APX2, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 16.7 mm
Tapered roller bearing NTN 4T-HM88547, Outer diameter: 56.5 mm | Inner diameter: 33.338 mm | Width: 27.783 mm
Tapered roller bearing Timken 28521-20082, Outer diameter: 92.075 mm | Inner diameter: 75.275 mm | Width: 19.845 mm
Tapered roller bearing Timken JHM88540-N0025, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.37 mm
Tapered roller bearing NTN 4T-H715347/H715311, Outer diameter: 136.525 mm | Inner diameter: 69.988 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-30303, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 15.25 mm
Tapered roller bearing Timken 597/592A
Tapered roller bearing NTN 4T-3767, Outer diameter: 71.5 mm | Inner diameter: 52.388 mm | Width: 30.302 mm
Tapered roller bearing Timken 2793/2729, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 25.654 mm
Tapered roller bearing Timken 28158-90095, Outer diameter: 80.035 mm | Inner diameter: 40 mm | Width: 45.974 mm
Tapered roller bearing Timken 30203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 13.25 mm
Tapered roller bearing NTN 4T-HM212044, Inner diameter: 60.325 mm | Width: 38.354 mm