Single Row - Cup
Inner diameter | 95.616 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 23.812 mm |
Packaged dimensions (D x W x H) | 117,6x117,6x31,8 mm |
---|---|
Package weight | 348,8 g |
Inner diameter | 95.616 mm |
Outer diameter | 112.712 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days