Tapered roller bearing Timken 527/522, Outer diameter: 101.6 mm | Inner diameter: 44.45 mm | Width: 34.925 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:527/522
Rubix:100A1567
EAN:0053893651439




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 34.925 mm |
Product details : TIMKEN 527-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,925x101,6x101,6 mm |
|---|---|
| Logistic Weight | 1334 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 44.45 mm |
| Outer diameter | 101.6 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Weight | 1.44 kg |
| Series | 525 |
| Material | bearing quality steel |
| Cage | steel |
| Reference speed | 3800 rpm |
| Limit speed | 5000 rpm |
| Total bearing width | 34.925 mm |
| Standard | ABMA 19.2 |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 165000 N |
Show UNSPSC/ECL@SS
£ 122.98 excl. VAT
/ Each
£ 147.58 incl. VAT
- Delivery usually within ( 7 ) days