Tapered roller bearing NTN 4T-25521, Outer diameter: 83.058 mm | Inner diameter: 76.458 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-25521
See technical informationReferences
NTN:4T-25521
Rubix:204A7119
EAN:4547359523812




Technical specifications
| Inner diameter | 76.458 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 19.05 mm |
Product details : NTN 4T-25521 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83,058x83,058x19,05 mm |
|---|---|
| Logistic Weight | 212 g |
| Inner diameter | 76.458 mm |
| Outer diameter | 83.058 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
- Delivery usually within ( 3 ) days