References
SKF:NK 45/20
Rubix:388A6272
EAN:7316577012692

Product details : SKF NK 45/20 NEEDLE ROLLER BEARING
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Usually arrives within 14 working days
