References
NTN:BK0709CT
Rubix:394A8001
EAN:4547359983500



Product details : NTN BK0709CT NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 11 mm |
| Width | 9 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
- Delivery usually within ( 3 ) days
