Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Axial needle roller and cage assembly
NTN GK35X40X268XS NEEDLE ROLLER BEARING
NTN GK35X40X268XS NEEDLE ROLLER BEARING
Axial needle roller and cage assembly NTN
References
ntn:
GK35X40X26.8XS
rubix:
394A8006
ean:
4547359878080
Technical specifications
Inner diameter
35
mm
Outer diameter
40
mm
Width
27
mm
Product details
Technical specifications
Product details : NTN GK35X40X268XS NEEDLE ROLLER BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
40
mm
Width
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.52
excl. VAT
/
Each
£
4.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN GPK30X42X198X NEEDLE ROLLER BEARING
NTN GPK30X39X208X14 NEEDLE ROLLER BEARING
INA NEEDLE BEARING AXK2035
NTN HL-K40X55X298X4T2 NEEDLE ROLLER BEARING
NTN HL-K508X648X598XT2 NEEDLE ROLLER BEARING
SKF IR 75X85X30 INNER RING FOR NEEDLE ROLLER BEARINGS, IR SERIES
NTN K16X22X12 NEEDLE ROLLER BEARING
TIMKEN 45291-20024 TAPERED ROLLER BEARING CONE
NTN 1R280X305X69 NEEDLE ROLLER BEARING
Needle roller/angular contact ball bearing NTN NK1A5911A, Outer diameter: 80 mm | Inner diameter: 55 mm | Width: 34 mm
INA HK1516-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN
NTN HK0609FM NEEDLE ROLLER BEARING
NTN HL-4A-8E-NK38X52X31 NEEDLE ROLLER BEARING
NTN NK21/20R NEEDLE ROLLER BEARING
NTN 1R90X105X32 NEEDLE ROLLER BEARING