NTN - Needle Roller Bearing - NK1A5911A
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 80x80x34 mm |
---|---|
Logistic Weight | 590 g |
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | nk |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days