NTN K32X39X20 NEEDLE ROLLER BEARING
Needle roller bearing cage and roller assembly NTN
See technical informationReferences
NTN:K32X39X20
Rubix:205A4389
EAN:4547359093681



Product details : NTN K32X39X20 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 39 mm |
| Width | 20 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
- Usually arrives within 14 working days
