NTN - Needle Roller Bearing - K12X18X12
Inner diameter | 12 mm |
---|---|
Outer diameter | 18 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 18x18x11,8 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 12 mm |
Outer diameter | 18 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 8000 N |
Basic dynamic load, radial - Cr | 8650 N |
Usually arrives within 14 working days