NTN HK2526 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK2526
See technical informationSee documentsReferences
NTN:HK2526
Rubix:205A4121
EAN:4547359072143



Documents
Product details : NTN HK2526 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x26 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 26 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 46000 N |
| Basic dynamic load, radial - Cr | 26400 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Delivery usually within ( 3 ) days
