References
NTN:WS87410
Rubix:394A8187
EAN:4547359246261



Product details : NTN WS87410 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 9.5 mm |
| Material | high carbon chrome steel |
| Series | ws874 |
| Bore Size | 50 |
Show UNSPSC/ECL@SS
£ 36.65 excl. VAT
/ Each
£ 43.98 incl. VAT
- Usually arrives within 14 working days
