Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN UEL207-106D1W3 INSERT BEARING
Insert bearing with eccentric clamping ring NTN UEL207-106D1W3, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring NTN
References
ntn:
UEL207-106D1W3
rubix:
206A1460
ean:
4547359507324
Technical specifications
Inner diameter
34.925
mm
Outer diameter
72
mm
Width
51.1
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UEL207-106D1W3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
34.925
mm
Outer diameter
72
mm
Width
51.1
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.04
excl. VAT
/
Each
£
39.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA GE50-XL-KLL-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA GE30-XL-KRR-B-FA164, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR EX312-39G2, Outer diameter: 130 mm | Inner diameter: 61.913 mm | Width: 79.4 mm
Insert bearing with eccentric clamping ring SNR EX307-20G2, Outer diameter: 80 mm | Inner diameter: 31.75 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring RHP 1330-30EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.73 mm
Insert bearing with eccentric clamping ring SNR EX204-12G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX206G2T20, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.4 mm
Insert bearing with eccentric clamping ring INA GRAE25-NPP-B-FA107/125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA E50-XL-KRR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring NTN AEL205-015D1W3, Outer diameter: 52 mm | Inner diameter: 23.812 mm | Width: 31 mm
Insert bearing with eccentric clamping ring NTN AEL209-112D1W3, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-B-FA106, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GE70-XL-KRR-B-FA164, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR EX209G2L3, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring NTN UEL308D1