Spherical roller bearing NTN
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | cn |
Reference speed | 3400 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 52200 N |
Basic dynamic load, radial - Cr | 54100 N |
Sealing | open |
Usually arrives within 14 working days