Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF TXL 511 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF TXL 511 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Seals/cover SKF
References
skf:
TXL 511
rubix:
386A8631
manufacturer :
TXL 511
ean:
7316580145097
Product details
Technical specifications
Product details : SKF TXL 511 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
75.5
mm
Width
12
mm
Series
TXL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.15
excl. VAT
/
Each
£
15.78
incl. VAT
Usually arrives within 14 working days
Select variants (36)
Add to cart
Check our products from related categories
SNR SNCD3136 PLUMMER BLOCK
FAG EFS217 SEALING RING
COOPER BPTL3 BLANKING PLATE
FAG ETS228 SEALING RING
SKF TXL 516 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA SD15X23X3-A DOUBLE LIP SEALING RING SD
FAG HOUSING SEAL-FELT FSV613
COOPER SR90M SYNTHETIC RUBBER SEAL
COOPER BTTL3 BEARING + END PLATE
SNR SC517DS PLUMMER BLOCK ACCESSORIES
SKF BEARING END CAP ECL205
SKF V RING HSNG SEAL X2 TSN 619 A
INA G70X78X5-C 0853958620000 RADIAL ROTARY SHAFT SEAL
SKF Z306:SKF SEALING WASHER
SKF TS64 LABYRINTH SEAL EACH