• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bearing technology(68,361)
  • Linear technology(923)
  • Drive & Conveyor technology(1,216)
  • Belts and Chains(30,365)
  • Couplings and connecting elements(1,832)
  • Mechanical transmission sealing(7,751)
  • Damping technology(30)
  • Mechanical lubrication technology(442)
See Mechanical Power Transmission
  • Belt drives(25,541)
  • Chain drive(4,824)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Accessories / tools for chains
Chain tensioner
RENOLD CT35 CHAIN CONNECTING TOOL (0.375-0.75)

RENOLD CT35 CHAIN CONNECTING TOOL (0.375-0.75)

Chain connecting tool

See technical information
References
Renold:CT35
Rubix:80123409
EAN:0673766000777
brand logo
brand logo

Product details : RENOLD CT35 CHAIN CONNECTING TOOL (0.375-0.75)


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 129.72 excl. VAT
/ Each
£ 155.66 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

EBERTKETT 1/2X34T TENSIONER 10803401RENOLD CT80 CHAIN CONNECTING TOOL (1.00-3.00)EBERTKETT 3/4X30T TENSIONER 11203001EBERTKETT 1/2X30T TENSIONER 10803001EBERTKETT ROLL RING TENSIONER 11002601FENNER CHAIN PULLER CT35 3/8 INCH - 3/4 INCH JAW SIZE 50MMMECALINE CHAIN BREAKER 04C-12A (1/4IN - 3/4IN)INA KSR16-L0-08-10-16-22 ROLLER CHAIN IDLER SPROCKET UNITMECALINE CHAIN BREAKER 12A - 20A (3/4IN - 1-1/4IN)INA KSR15-B0-10-10-14-08 ROLLER CHAIN IDLER SPROCKET UNITINA CHAIN IDLER SPROCKET KSR16-L0-12-10-15-08INA KSR20-B0-08-10-18-08 ROLLER CHAIN IDLER SPROCKET UNITINA KSR16-L0-12-10-13-16 ROLLER CHAIN IDLER SPROCKET UNITINA CHAIN IDLER SPROCKET KSR16-L0-12-10-13-08INA KSR16-L0-08-10-18-16 ROLLER CHAIN IDLER SPROCKET UNIT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap