Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V81Q125GNJP04
rubix:
230A4147
Technical specifications
Load capacity
160
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.94
excl. VAT
/
Each
£
29.93
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V075POPB10 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V40Q160BLRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
VARLEY 75MM RUBBER TYRED SWIVEL CASTOR V70V075PNJP04
KEYSTONE AVO 85MM SWIVEL CASTOR
SPARTEX V81Q080NYPP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL PLAIN BO
SPARTEX VSH100ARJP06SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V50Q100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE 754129 FIXED CASTOR BKX-POHI 102G-1
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SPARTEX V82Q125PNPP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05
SPARTEX V40Q080SRRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V41Q160PNRP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P