Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
General handling glove Tegera
References
tegera:
9195-5
rubix:
386A2252
ean:
7392626031821
Technical specifications
Size
5
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 5 2XS
Technical specifications
Attributes
Size
5
Coating
Without
Abrasion resistance level
0
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.45
excl. VAT
/
Each
£
37.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 7
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 7
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 7
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 8
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 8
TEGERA 737 SYNTHETIC GLOVE 8 M
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 10
GISS 840042 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S10
TEGERA 8106T LEATHER GLOVE 9 L
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 7 S
TEGERA 25 LEATHER GLOVE 9 L
TEGERA 8810R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 8853R OIL GRIP 4111X GLOVES 12 3XL
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 9