SKF Deep groove ball bearing 6204 Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x47x47 mm |
---|---|
Logistic Weight | 95 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 32000 rpm |
Limit speed | 20000 rpm |
Basic static load, radial - C0r | 7650 N |
Basic dynamic load, radial - Cr | 15600 N |
Usually arrives within 14 working days