Deep groove ball bearing SNR
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 100x100x25 mm |
---|---|
Logistic Weight | 430 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Cage | Steel |
Reference speed | 8700 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 32200 N |
Weight | 0.404 kg |
Usually arrives within 14 working days