Precision / Spindle bearing SNR
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 42x42x27 mm |
---|---|
Logistic Weight | 139 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 9 mm |
Series | mto71900 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days