Precision / Spindle bearing SNR BP40, Inner diameter: 47 mm | Outer diameter: 58 mm | Width: 22 mm
Accessories
See technical informationReferences
SNR:BP40
Rubix:205A1845
EAN:3413520486136

Product details : SNR BP40 ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 58 mm |
| Width | 22 mm |
| Sealing | open |
| Series | bp |
Show UNSPSC/ECL@SS
£ 39.37 excl. VAT
/ Each
£ 47.24 incl. VAT
- Usually arrives within 14 working days
