Precision / Spindle bearing SNR
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 68x68x36 mm |
---|---|
Logistic Weight | 420 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Series | mto71900 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days