Precision / Spindle bearing SNR 71912CVUJ74, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
SNR high-precision axial angular-contact ball bearings
See technical informationSee documentsReferences
SNR:71912CVUJ74
Rubix:394A5073
EAN:3413520204877



Documents
Product details : SNR 71912CVUJ74 PRECISION BALL BEARINGS
High-precision axial angular-contact ball bearing, phenolic resin cage, outer-ring guided
Single-row precision angular-contact ball bearings, cage made of hard textile, outer-ring guided, accuracy P4S, light preload, single universal bearing, contact angle 15°
Technical specifications
Attributes
| Logistic Weight | 214 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
| Basic static load, radial - C0r | 18700 N |
| Basic dynamic load, radial - Cr | 19100 N |
Show UNSPSC/ECL@SS
£ 199.87 excl. VAT
/ Each
£ 239.84 incl. VAT
- Delivery usually within ( 3 ) days
