Precision / Spindle bearing SNR 7205CG1DBJ84, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Spindle bearing 72
See technical informationReferences
SNR:7205CG1DBJ84
Rubix:394A5218
EAN:3413520173142

Product details : SNR 7205CG1DBJ84 PRECISION BALL BEARINGS
Precision double-row angular-contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, 15° contact angle, DB arrangement
Technical specifications
Attributes
| Logistic Weight | 266 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mto7200 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 314.27 excl. VAT
/ Each
£ 377.12 incl. VAT
- Usually arrives within 14 working days
