Precision / Spindle bearing SNR
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 28x28x16 mm |
---|---|
Logistic Weight | 54 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Series | mtoch7000 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days