Precision / Spindle bearing SNR CH7213CG1DUJ74, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Spindle bearing CH
See technical informationReferences
SNR:CH7213CG1DUJ74
Rubix:394A5669
EAN:3413520670955

Product details : SNR CH7213CG1DUJ74 PRECISION BALL BEARINGS
Double-row angular contact ball bearing, light preload, accuracy P4S, steel rings, ceramic balls, hybrid, contact angle 15°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x46 mm |
|---|---|
| Logistic Weight | 2100 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | open |
| Series | mtoch7200 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 1,601.45 excl. VAT
/ Each
£ 1,921.74 incl. VAT
- Usually arrives within 14 working days
