Precision / Spindle bearing SNR
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 120x120x46 mm |
---|---|
Logistic Weight | 2100 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Series | MTOCH7200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days