Precision / Spindle bearing SNR 7004.CV.DB.J74, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
SNR - Precision ball bearings - 7004.CV.DB.J74
See technical informationReferences
SNR:7004.CV.DB.J74
Rubix:394A4429
EAN:3413520217280



Product details : SNR 7004CVDBJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 209.04 excl. VAT
/ Each
£ 250.85 incl. VAT
- Usually arrives within 14 working days
