Precision / Spindle bearing SNR ML71900HVDUJ84S, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm


Precision / Spindle bearing SNR

References
snr:ML71900HVDUJ84S
rubix:394A5796
ean:3413520619923
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter22 mm
Width6 mm
See all Specifications

Product details : SNR ML71900HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)22x22x12 mm
Logistic Weight32 g
Inner diameter10 mm
Outer diameter22 mm
Width6 mm
Seriesmtoml71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 200.12 excl. VAT
/ Each
£ 240.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories