Precision / Spindle bearing SNR ML71907CVDUJ74S, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm


Precision / Spindle bearing SNR

References
snr:ML71907CVDUJ74S
rubix:394A5843
ean:3413520620158
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter55 mm
Width10 mm
See all Specifications

Product details : SNR ML71907CVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x20 mm
Logistic Weight162 g
Inner diameter35 mm
Outer diameter55 mm
Width10 mm
Seriesmtoml71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 260.15 excl. VAT
/ Each
£ 312.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories