Precision / Spindle bearing SNR 10R71922HVUJ74, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm


SNR - Precision ball bearings - 10R71915CVUJ74

References
snr:10R71922HVUJ74
rubix:394A9555
ean:3413521286100
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter150 mm
Width20 mm
See all Specifications

Product details : SNR 10R71922HVUJ74 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x20 mm
Logistic Weight860 g
Inner diameter110 mm
Outer diameter150 mm
Width20 mm
Seriesmto10r71900
Cagephenolic resin
Basic static load, radial - C0r58300 N
Basic dynamic load, radial - Cr49700 N
Sealingopen
Show UNSPSC/ECL@SS
£ 671.93 excl. VAT
/ Each
£ 806.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories