Precision / Spindle bearing SNR MLE7007CVDUJ84S, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm


Precision / Spindle bearing SNR

References
snr:MLE7007CVDUJ84S
rubix:394A6021
ean:3413520619664
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter62 mm
Width14 mm
See all Specifications

Product details : SNR MLE7007CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)62x62x28 mm
Logistic Weight318 g
Inner diameter35 mm
Outer diameter62 mm
Width14 mm
Seriesmtomle7000
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 321.88 excl. VAT
/ Each
£ 386.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories