Precision / Spindle bearing SNR MLE71911HVDUJ84S, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm


Precision / Spindle bearing SNR

References
snr:MLE71911HVDUJ84S
rubix:394A6186
ean:3413520623173
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter80 mm
Width13 mm
See all Specifications

Product details : SNR MLE71911HVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x13 mm
Logistic Weight177 g
Inner diameter55 mm
Outer diameter80 mm
Width13 mm
Seriesmtomle71900
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 548.33 excl. VAT
/ Each
£ 658.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories