References
SNR:S3034K
Rubix:205A7525
EAN:3413520806811



Product details : SNR S3034K PLUMMER BLOCK
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 550x250x360 mm |
|---|---|
| Logistic Weight | 62400 g |
| Inner diameter | 150 mm |
| Number of holes | 2 |
| Outer diameter | 540 mm |
| Width | 320 mm |
Show UNSPSC/ECL@SS
£ 1,138.62 excl. VAT
/ Each
£ 1,366.34 incl. VAT
- Usually arrives within 14 working days
