Plummer block housing SNR
Inner diameter | 45 mm |
---|---|
Shaft Height | 70 mm |
Logistics dimensions (L x W x H) | 516x300x200 mm |
---|---|
Logistic Weight | 20,35 g |
Inner diameter | 45 mm |
Shaft Height | 70 mm |
Fixation centre-to-centre distance | 250 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 100 mm |
Width | 139 mm |
Usually arrives within 14 working days